Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Different, Nylon, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 123326

  • Zoro # G6055585


product price: $16.15
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123326
Zoro #
G6055585
UPC #
754473720896
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Overall Width
1.5 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Nylon
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Number of Pins
6
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Features
Hardened Steel Shackles, Lock Set Keyed Alike, Non-Conductive Fiberglass-Reinforced Nylon Bodies, 6-Pin Cylinders
Material
Plastic
Locking Mechanism
6-Pin Cylinder
Color
Green
Horizontal Shackle Clearance
13/16 in
Header
Danger
Labeling
Label Included
Language
English, French, Spanish
Number of Keys Included
1
Opening Type
Key
Number of Tumbler Pins
6
Vertical Shackle Clearance
1 1/2 in
Maximum Temperature
250 Degrees F
Body Shape
Rectangular
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Key Style
Standard
Non-Removable Key
Yes
Minimum Temperature
0 Degrees F
Shackle Material Coating
Non-Conductive Nylon

Description

Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products