Lockout Padlock, Keyed Different, Nylon, Green, 1 in Shackle Height, 1 1/4 in Body Width

  • Mfr # CPT-GRN-25PL-KD

  • Zoro # G2972454


product price: $14.95
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-GRN-25PL-KD
Zoro #
G2972454
UPC #
754473609979
Country of Origin
Mexico

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Overall Width
1.25 in
Width Across Shackle
3/4 in
Shackle Diameter
3/16 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Body Finish
Plastic Encased
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Number of Pins
6
Control Key Registration Required
No
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
Number of Bumpers
0
Header
Danger
Horizontal Shackle Clearance
11/16 in
Language
English, French, Spanish
Opening Type
Key
Minimum Temperature
-30 Degrees F
Non-Removable Key
No
Vertical Shackle Clearance
1 in
Number of Tumbler Pins
6
Body Material Coating
Plastic Encased
Maximum Temperature
250 Degrees F
Labeling
Label Included
Key Style
Linear
Shackle Material Coating
Non-Conductive Nylon
Body Shape
Rectangular
Number of Keys Included
1

Description

Lockout Padlock, Body Color Green, Body Height 1 5/8 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 11/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.