Lockout Padlock, Keyed Different, Nylon, Orange, 1 in Shackle Height, 1 1/4 in Body Width, 6 PK

  • Mfr # CPT-ORG-25PL-KD6PK

  • Zoro # G4913685


product price:  $77.99
/pk 6, $13.00/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-ORG-25PL-KD6PK
Zoro #
G4913685
UPC #
754473610272
Country of Origin
Mexico

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Shackle Diameter
3/16 in
Overall Width
1.25 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
Body Finish
Nylon
Number of Bumpers
0
Number of Pins
6
Control Key Registration Required
No
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Minimum Temperature
-30 Degrees F
Non-Removable Key
No
Shackle Material Coating
Non-Conductive Nylon
Body Shape
Rectangular
Number of Tumbler Pins
6
Opening Type
Key
Language
English, French, Spanish
Key Style
Linear
Vertical Shackle Clearance
1 in
Header
Danger
Number of Keys Included
6
Body Material Coating
Nylon
Horizontal Shackle Clearance
11/16 in
Labeling
Label Included
Maximum Temperature
250 Degrees F

Description

Lockout Padlock, Body Color Orange, Body Height 1 5/8 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 11/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products