Lockout Padlock, Keyed Different, Nylon, Purple, 1 in Shackle Height, 1 3/16 in Body Width

  • Mfr # 143164

  • Zoro # G6055463


product price: $12.75
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 3/16 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143164
Zoro #
G6055463
UPC #
754473208363
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Shackle Diameter
3/16 in
Overall Width
1.2 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Number of Pins
5
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Features
Lock Set Keyed Alike, Non-Conductive Nylon Padlocks
Material
Plastic
Locking Mechanism
5-Pin Cylinder
Color
Purple
Labeling
Label Included
Language
English, French, Spanish
Number of Keys Included
1
Minimum Temperature
0 Degrees F
Opening Type
Key
Header
Danger
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Number of Tumbler Pins
5
Non-Removable Key
Yes
Shackle Material Coating
Chrome Plated
Vertical Shackle Clearance
1 in
Body Shape
Rectangular
Maximum Temperature
250 Degrees F
Key Style
Standard

Description

Lockout Padlock, Body Color Purple, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.