Lockout Padlock, Keyed Different, Nylon, Purple, 1 in Shackle Height, 1 3/16 in Body Width, 6 PK

  • Mfr # 118933

  • Zoro # G5472975


product price:  $72.59
/pk 6, $12.10/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 3/16 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118933
Zoro #
G5472975
UPC #
754473661700
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Overall Width
1.2 in
Shackle Diameter
3/16 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Number of Pins
5
Control Key Registration Required
No
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Material
Plastic
Features
Lock Set Keyed Alike, Paracentric Keyway
Locking Mechanism
5-Pin Cylinder
Color
Purple
Vertical Shackle Clearance
1 in
Header
Danger
Labeling
Label Included
Number of Tumbler Pins
5
Minimum Temperature
0 Degrees F
Shackle Material Coating
Chrome Plated
Opening Type
Key
Language
English, French, Spanish
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Body Shape
Rectangular
Key Style
Standard
Maximum Temperature
250 Degrees F
Number of Keys Included
6
Non-Removable Key
Yes

Description

Lockout Padlock, Body Color Purple, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products