Zoro Homepage

Lockout Padlock, Keyed Different, Nylon, Red, 1 in Shackle Height, 1 1/4 in Body Width

  • Mfr # 123145

  • Zoro # G9185775


product price: $12.85
/ea

Key Features

Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/4 in
Shackle Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123145
Zoro #
G9185775
UPC #
754473719807
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Overall Width
1.26 in
Shackle Diameter
3/16 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Do Not Operate
Standards
OSHA
Number of Pins
5
Includes
(1) Cable Tie, (1) Lockout Tag, (1) Safety Padlock (143150)
Features
Extremely Compact and Lightweight-Compact Nylon Padlocks from Brady are the Smallest Nylon Locks on the Market, The Key-Retaining Padlock Complies with all OSHA Requirements and Offers Superior Temperature, Chemical and Corrosion Resistance, The Nonconductive Fiberglass-Reinforced Nylon Body and Unique Cylinder Mechanism Prevent Electricity from Traveling from the Shackle to the Key, The Reusable Heavy-Duty Polyester (B-837) Tag is Protected by Write-On Laminate that Wipes Clean and Withstands Water, Grease and Extreme Temperatures
Locking Mechanism
5-Pin Cylinder
Color
Orange
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Opening Type
Key
Vertical Shackle Clearance
1 in
Horizontal Shackle Clearance
13/16 in
Labeling
No Label or Tag
Header
Danger
Number of Tumbler Pins
5
Non-Removable Key
Yes
Language
English, French, Spanish

Description

Lockout Padlock, Body Color Red, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.