Lockout Padlock, Keyed Different, Nylon, White, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # 123359

  • Zoro # G7435836


product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns

Key Features

Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123359
Zoro #
G7435836
UPC #
754473721251
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Nylon
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Includes
(6) English/French Labels, (6) English/Spanish Labels, (6) Keys, (6) Padlocks
Control Key Registration Required
No
Number of Pins
6
Material
Plastic
Features
Lock Set Keyed Different, Non-Conductive Nylon Shackle
Locking Mechanism
6-Pin Cylinder
Color
White
Body Shape
Rectangular
Shackle Material Coating
Non-Conductive Nylon
Labeling
Label Included
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Minimum Temperature
0 Degrees F
Number of Tumbler Pins
6
Header
Danger
Maximum Temperature
250 Degrees F
Language
English, French, Spanish
Number of Keys Included
6
Opening Type
Key
Key Style
Standard
Vertical Shackle Clearance
1 1/2 in

Description

Lockout Padlock, Body Color White, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.