Lockout Padlock, Keyed Different, Nylon, White, 3 in Shackle Height, 1 1/2 in Body Width

  • Mfr # NYL-WHT-76ST-KD

  • Zoro # G4281734


product price: $18.39
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYL-WHT-76ST-KD
Zoro #
G4281734
UPC #
754473611101
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Extended
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Number of Bumpers
0
Body Finish
Thermoplastic
Control Key Registration Required
No
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Number of Pins
6
Opening Type
Key
Key Style
Linear
Language
English, French, Spanish
Vertical Shackle Clearance
3 in
Maximum Temperature
250 Degrees F
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
1
Minimum Temperature
-30 Degrees F
Labeling
Label Included
Header
Danger
Body Material Coating
Thermoplastic
Non-Removable Key
Yes
Number of Tumbler Pins
6
Body Shape
Rectangular
Shackle Material Coating
Chrome Plated

Description

Lockout Padlock, Body Color White, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.