Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Different, Nylon, Yellow, 1 in Shackle Height, 1 3/16 in Body Width

  • Mfr # 143158

  • Zoro # G7435635


product price: $12.75
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 3/16 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143158
Zoro #
G7435635
UPC #
754473208301
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Shackle Diameter
3/16 in
Overall Width
1.2 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Number of Pins
5
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Material
Plastic
Features
Lock Set Keyed Alike, Non-Conductive Nylon Padlocks
Locking Mechanism
5-Pin Cylinder
Color
Yellow
Language
English, French, Spanish
Key Style
Standard
Body Shape
Rectangular
Labeling
Label Included
Header
Danger
Shackle Material Coating
Chrome Plated
Non-Removable Key
Yes
Number of Keys Included
1
Vertical Shackle Clearance
1 in
Minimum Temperature
0 Degrees F
Number of Tumbler Pins
5
Maximum Temperature
250 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Opening Type
Key

Description

Lockout Padlock, Body Color Yellow, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products