Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, Black, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # NYL-BLK-38PL-KA3PK

  • Zoro # G4286643


product price: 
$
48.99
/pk 3, $16.33/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NYL-BLK-38PL-KA3PK
Zoro #
G4286643
UPC #
754473611309
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Body Finish
Nylon
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Number of Pins
6
Control Key Registration Required
No
Number of Bumpers
0
Labeling
Label Included
Header
Danger
Non-Removable Key
Yes
Shackle Material Coating
Non-Conductive Nylon
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Body Material Coating
Nylon
Vertical Shackle Clearance
1 1/2 in
Key Style
Linear
Body Shape
Rectangular
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Language
English, French, Spanish
Number of Keys Included
3
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Black, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.