Lockout Padlock, Keyed Different, Nylon, Black, 3 in Shackle Height, 1 1/2 in Body Width
Mfr # NYL-BLK-76ST-KD
Zoro # G4286826
product price: $19.19
/eaKey Features
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NYL-BLK-76ST-KD
Zoro #
G4286826
UPC #
754473610890
Country of Origin
Mexico
Dimensions
Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in
Description
Lockout Padlock, Body Color Black, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.