Shop BRADY

Lockout Padlock, Keyed Alike, Nylon, Brown, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # NYL-BRN-38PL-KA3PK

  • Zoro # G4287352


product price: 
$
59.99
/pk of 3, $20.00/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NYL-BRN-38PL-KA3PK
Zoro #
G4287352
UPC #
754473611293
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Control Key Registration Required
No
Number of Pins
6
Body Finish
Nylon
Number of Bumpers
0
Includes
(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Key Style
Linear
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Body Material Coating
Nylon
Shackle Material Coating
Non-Conductive Nylon
Opening Type
Key
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Number of Tumbler Pins
6
Vertical Shackle Clearance
1 1/2 in
Header
Danger
Language
English, French, Spanish
Number of Keys Included
3
Labeling
Label Included
Body Shape
Rectangular

Description

Lockout Padlock, Body Color Brown, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews

Explore more products