Shop ZORO SELECT
See all product information
Create Account
Lockout Padlock, Keyed Alike, Aluminum, Green, 1 1/2 in Shackle Height, 1 9/16 in Body Width, 3 PK
- Mfr # 48JT05
- Zoro # G3310776
product price:Â
$
37.39
/pk of 3, $12.46/ea
Key Features
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48JT05
- Zoro #
- G3310776
- UPC #
- 190735095683
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Color
- Green
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Alike
- Shackle Material
- Hardened Steel
- Shackle Type
- Open
- Legend
- Danger Locked Out
- Standards
- OSHA 1910.147
- Number of Keys
- 1
- Number of Pins
- 6
- Includes
- English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Locking Mechanism
- 6-Pin Tumbler
- Color
- Green
- Header
- None/No Header
- Number of Keys Included
- 1
- Number of Tumbler Pins
- 6
- Labeling
- Label Included
- Language
- English, French, Spanish
- Opening Type
- Key
Dimensions
- Body Width
- 1 9/16 in
- Shackle Height
- 1 1/2 in
- Body Height
- 2 in
- Body Thickness
- 13/16 in
- Shackle Diameter
- 1/4 in
- Width Across Shackle
- 3/4 in
Description
Lockout Padlock, Body Color Green, Body Height 2 in, Body Material Aluminum, Body Thickness 13/16 in, Body Width 1 9/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.