Shop BRADY

Lockout Padlock, Keyed Different, Nylon, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # NYL-RED-38PL-KD6PK

  • Zoro # G4259657


product price: 
$
90.89
/pk of 6, $15.15/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-RED-38PL-KD6PK
Zoro #
G4259657
UPC #
754473611262
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Number of Bumpers
0
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Number of Pins
6
Control Key Registration Required
No
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Body Finish
Nylon
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
250 Degrees F
Language
English, French, Spanish
Number of Keys Included
6
Body Shape
Rectangular
Number of Tumbler Pins
6
Header
Danger
Non-Removable Key
Yes
Opening Type
Key
Labeling
Label Included
Shackle Material Coating
Non-Conductive Nylon
Body Material Coating
Nylon
Key Style
Linear
Vertical Shackle Clearance
1 1/2 in
Minimum Temperature
-30 Degrees F

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews

Explore more products