Shop BRADY

Lockout Padlock, Keyed Different, Nylon, White, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # NYL-WHT-38PL-KD

  • Zoro # G2977555


product price: 
$
18.89
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-WHT-38PL-KD
Zoro #
G2977555
UPC #
754473611804
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
White
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Number of Bumpers
0
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Control Key Registration Required
No
Body Finish
Plastic Encased
Number of Pins
6
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Language
English, French, Spanish
Maximum Temperature
250 Degrees F
Opening Type
Key
Body Material Coating
Plastic Encased
Vertical Shackle Clearance
1 1/2 in
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Key Style
Linear
Number of Tumbler Pins
6
Labeling
Label Included
Header
Danger
Non-Removable Key
Yes
Shackle Material Coating
Non-Conductive Nylon
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in

Description

Lockout Padlock, Body Color White, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products