
Lockout Sign, 2 1/4 in Height, 4 1/2 in Width, Polyester, Rectangle, English
Mfr # 88303
Zoro # G8410077
product price: $8.55
/eaKey Features
Header
No Header
Legend
Lock Out For Safety
Width
4 1/2 in
Height
2 1/4 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88303
Zoro #
G8410077
UPC #
754473883034
Country of Origin
United States
Dimensions
Width
4 1/2 in
Height
2 1/4 in
Thickness
0.010 in
Details
Item
Lockout Sign
Header
No Header
Legend
Lock Out For Safety
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Lockout Sign, Sign Subject Matter Lockout Tagout, Height 2 1/4 in, Width 4 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Lock Out For Safety, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.