This item is Discontinued.

Brady Lockout Station, 8" H, Red, Canvas 134031

Lockout Station, 8" H, Red, Canvas (Discontinued)

  • Mfr # 134031
  • Zoro # G8518461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
134031
Zoro #
G8518461
UPC #
754473913182
Country of Origin
China

Dimensions

Dimensions (H x W)
8 in x 7 in
Overall Width
7 in
Overall Depth
3 in
Overall Height
8 in

Details

Item
Lockout Station
Filled/Unfilled
Filled
Includes
(1) 1 1/2 in Steel Lockout Hasp (49255), (1) 110 V Plug Lockout (65674), (1) 120V Snap-On Breaker Lockout (65387), (1) Clamp-On Breaker Lockout 120/277 V (65396), (1) Lockout Pouch (45615), (1) Steel Lockout Padlock 3/4 in Shackle KD Blue (143130), (1) Universal Multi-Pole Breaker Lockout (66321), (1) Wall Switch Lockout (65392), (10) Danger Lockout Tags (45655)
For Lockout Type
Electrical
Number of Components
9
Color
Red
Number of Padlocks Held
1
Number of Padlocks Included
1
Key Type
Keyed Different
Legend
Danger Do Not Operate
Portable
Yes
Language
English
Number of Hooks
0
Included Padlock Body Material
Steel
Material
Canvas
Lockout Visibility
No
Wall Mounting
No
Background Color
Red
Padlock Key Type
Keyed Different Padlocks
Legend Type
Text
Number of Tags Included
10
Cover Type
Closed
Filled
Yes
Number of Lockouts Included
9
Station Type
Lockout Pouch Kit
Padlock Body Material
Steel

Description

Lockout Station, Cover Type Closed, Filled Yes, Number of Lockouts Included 9, Number of Padlocks Included 1, Number of Tags Included 10, For Lockout Type Electrical, Language English, Background Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.