Shop BRADY
See all product information
Create Account
Lockout Station, Black/Yellow, PP, 6 Hooks
- Mfr # 170397
- Zoro # G808584679
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Carrying Handle, (1) Device Bin, (2) Tag Holders, (6) Lock Hooks (can Hold 2 Padlocks), Trilingual Labels
For Lockout Type
Lockout Tagout
Legend
Lockout Station
Overall Height
16 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 170397
- Zoro #
- G808584679
- UPC #
- 888434587683
- Country of Origin
- China
- Item
- Lockout Station
- Includes
- (1) Carrying Handle, (1) Device Bin, (2) Tag Holders, (6) Lock Hooks (can Hold 2 Padlocks), Trilingual Labels
- For Lockout Type
- Lockout Tagout
- Legend
- Lockout Station
- Material
- Polypropylene
- Color
- Yellow, Black
- Includes Mounting Hardware
- Yes
- Total Number of Components Included
- 11
- Shell Material
- Polypropylene
- Number of Hooks
- 6
- Visibility Inside
- Clear Door/Window
- Station Type
- Lockout Station
- Language
- English, French, Spanish
- Shape
- Rectangle
- Background Color
- Black, Yellow
- Filled
- No
- Standards
- OSHA
- Number of Labels Included
- 1
- Legend Type
- Text
- Cover Type
- Closed
- Portable
- Yes
Dimensions
- Overall Height
- 16 in
- Overall Width
- 14 in
- Overall Depth
- 3.5 in
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included Not Applicable, Number of Lockouts Included Not Applicable, Number of Padlocks Included Not Applicable, Number of Tags Included Not Applicable, Visibility Inside Clear Door/Window, Language English, French, Spanish, Background Color Black, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.