Lockout Tagout Station - Small - 14.25' x 11.5 in x 4 in- Yellow
- Mfr # IFS-5730-SM
- Zoro # G523749513
product price:Â
$
94.89
/ea
Key Features
Includes
Includes 1 cabinet, 1x lock with 2x MM110 keys, plastic handle, x1 package of (100) control tags, 1x sheet of (100) adhesive number labels
Overall Height
10-3/8 in
Material
22-gauge steel
Language
English, Spanish
Overall Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFS-5730-SM
- Zoro #
- G523749513
- UPC #
- 810123426447
- Country of Origin
- United States
Dimensions
- Overall Height
- 10-3/8 in
- Overall Width
- 13 in
Details
- Includes
- Includes 1 cabinet, 1x lock with 2x MM110 keys, plastic handle, x1 package of (100) control tags, 1x sheet of (100) adhesive number labels
- Material
- 22-gauge steel
- Language
- English, Spanish
- Item
- Lockout tagout cabinet
- Color
- Yellow
Description
Lockout Tagout Station - Small - 14.25' x 11.5 in x 4 in- Yellow, Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.