This item is Discontinued.

Brady Lockout Station, Filled, 18 Components LC211G

Lockout Station, Filled, 18 Components (Discontinued)

  • Mfr # LC211G
  • Zoro # G2765533
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC211G
Zoro #
G2765533
UPC #
754473455262
Country of Origin
China

Dimensions

Overall Width
14 in
Dimensions (H x W)
14 in x 14 in
Overall Depth
1.38 in
Overall Height
14 in

Details

Item
Lockout Station
Includes
(1) 1 in Steel Lockout Hasp (49252), (1) 1 1/2 in Steel Lockout Hasp (49255), (1) Bilingual Lockout Center (45525), (1) Steel Lockout Padlock 3/4 in Shackle KD Blue (143130), (1) 3/4 in Shackle Steel Lockout Padlock KD Red (143126), (1) Steel Lockout Padlocks 3/4 in Shackle KD Black (143136), (1) Steel Lockout Padlocks 3/4 in Shackle KD Green (143128), (1) Steel Lockout Padlocks 3/4 in Shackle KD White (143134), (1) Steel Lockout Padlocks 3/4 in Shackle KD Yellow (143132), (10) Bilingual Lockout Tag (49336)
Number of Components
18
Number of Padlocks Held
6
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station/Centro De Seguridad
Filled/Unfilled
Filled
Included Padlock Body Material
Steel
Lockout Visibility
Board Only
Portable
No
Number of Padlocks Included
6
Color
Yellow
Number of Hooks
8
Wall Mounting
Yes
Material
Acrylic
Language
English
Legend Color
Black
Background Color
Yellow
Padlock Body Material
Steel
Legend Type
Text
Includes Mounting Hardware
No
Number of Lockouts Included
18
Visibility Inside
Board Only
Number of Compartments
1
Number of Tags Included
10
Station Cover Type
Uncovered
Padlock Key Type
Keyed Different Padlocks
Unfilled Station Type
Lockout Board
Station Type
Lockout Board
Filled
Yes
Cover Type
Open Front

Description

Lockout Station, Cover Type Open Front, Filled Yes, Number of Lockouts Included 18, Number of Padlocks Included 6, Number of Tags Included 10, Visibility Inside Board Only, Language English, Background Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.