Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Lockout Station, Filled, 26 Components 51187

Lockout Station, Filled, 26 Components (Discontinued)

  • Mfr # 51187
  • Zoro # G2403152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51187
Zoro #
G2403152
UPC #
754473511876
Country of Origin
China

Dimensions

Overall Height
13.5 in
Overall Depth
0.19 in
Dimensions (H x W)
13.5 in x 13.5 in
Overall Width
13.5 in

Details

Color
Yellow
Includes
(1) 10-Lock Padlock Board (50990), (10) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552), (12) Danger Lockout Tags (65520), (2) 1.5 in Group Lockout Hasp (65376), (2) Steel Group Lockout Hasps (65375)
Number of Components
26
Included Padlock Body Material
Nylon
Filled/Unfilled
Filled
Legend
Lockout Station
Item
Lockout Station
Lockout Visibility
Board Only
Standards
OSHA 1910.147
Portable
No
Wall Mounting
Yes
Language
English
Material
Acrylic
Number of Padlocks Included
10
Legend Color
Black
Background Color
Yellow
Number of Hooks
7
Product Type
Station
Cover Type
Open Front
Padlock Body Material
Nylon
Key Type
Keyed Different
Station Type
Lockout Station
Station Cover Type
Uncovered
Padlock Key Type
Keyed Different Padlocks
Legend Type
Text
Filled
Yes
Visibility Inside
Board Only
Number of Compartments
1
Number of Padlocks Held
10
Number of Lockouts Included
26
Number of Tags Included
12
Unfilled Station Type
Lockout Board

Description

Lockout Station, Cover Type Open Front, Filled Yes, Number of Lockouts Included 26, Number of Padlocks Included 10, Number of Tags Included 12, Visibility Inside Board Only, Language English, Background Color Yellow, Includes (1) 10-Lock Padlock Board (50990), (10) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552), (12) Danger Lockout Tags (65520), (2) 1.5 in Group Lockout Hasp (65376), (2) Steel Group Lockout Hasps (65375), Key Type Keyed Different, Legend Lockout Station, Legend Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.