This item is Discontinued.

Brady Lockout Station, Filled, 4 Locks, Blk/Ylw LC203G

Lockout Station, Filled, 4 Locks, Blk/Ylw (Discontinued)

  • Mfr # LC203G
  • Zoro # G0883732
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC203G
Zoro #
G0883732
UPC #
754473455194
Country of Origin
China

Dimensions

Overall Height
9 in
Dimensions (H x W)
9 in x 12 in
Overall Width
12 in

Details

Item
Lockout Station
Includes
(1) 1 1/2 in Steel Lockout Hasp (49255), (1) Lockout Station Board (45518), (10) Danger Lockout Tags (45655), (4) Steel Lockout Padlocks 0.75 in Shackle KD Blue (143130)
For Lockout Type
General
Number of Components
16
Number of Padlocks Held
4
Key Type
Keyed Different
Legend
Lockout Station
Language
English
Lockout Visibility
Board Only
Filled/Unfilled
Filled
Number of Padlocks Included
4
Included Padlock Body Material
Steel
Material
Acrylic
Portable
No
Color
Black/Yellow
Wall Mounting
Yes
Background Color
Yellow
Legend Color
Black
Number of Hooks
5
Product Type
Station
Door Type
Uncovered
Legend Type
Text
Number of Lockouts Included
16
Padlock Body Material
Aluminum
Station Cover Type
Uncovered
Padlock Key Type
Keyed Different Padlocks
Station Type
Lockout Station
Unfilled Station Type
Lockout Board
Visibility Inside
Board Only
Cover Type
Open Front
Includes Mounting Hardware
No
Number of Tags Included
10
Filled
Yes

Description

Lockout Station, Cover Type Open Front, Filled Yes, Number of Lockouts Included 16, Number of Padlocks Included 4, Number of Tags Included 10, Visibility Inside Board Only, For Lockout Type General, Language English, Background Color Yellow, Includes (1) 1 1/2 in Steel Lockout Hasp (49255), (1) Lockout Station Board (45518), (10) Danger Lockout Tags (45655), (4) Steel Lockout Padlocks 0.75 in Shackle KD Blue (143130), Includes Mounting Hardware No, Key Type Keyed Different

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.