This item is Discontinued.

Brady Lockout Station, Unfilled, 6-1/4 In W LC226A

Lockout Station, Unfilled, 6-1/4 In W (Discontinued)

  • Mfr # LC226A
  • Zoro # G1991647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC226A
Zoro #
G1991647
UPC #
754473455279
Country of Origin
China

Dimensions

Overall Width
6.25 in
Overall Depth
2.75 in
Dimensions (H x W)
8 in x 6.25 in
Overall Height
8 in

Details

Item
Lockout Station
Filled/Unfilled
Unfilled
Number of Components
0
Color
Yellow
Number of Padlocks Held
1
Standards
OSHA 1910.147
Number of Padlocks Included
0
Legend
Lockout Station
Portable
No
Language
English
Wall Mounting
Yes
Material
Acrylic
Lockout Visibility
Board Only
Background Color
Yellow
Legend Color
Black
Number of Lockouts Included
0
Legend Type
Text
Unfilled Station Type
Lockout Board
Filled
No
Cover Type
Open Front
Station Type
Lockout Board
Visibility Inside
Board Only
Number of Compartments
1

Description

Lockout Station, Cover Type Open Front, Filled No, Number of Lockouts Included 0, Number of Padlocks Included 0, Visibility Inside Board Only, Language English, Background Color Yellow, Legend Lockout Station, Legend Color Black, Legend Type Text, Material Acrylic, Mounting Location Wall, Number of Compartments 1, Overall Depth 2.75 in, Overall Height 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.