Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105695
Zoro # G8519240
product price: $61.19
/pk 25, $2.45/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Product Information
- Brand Brady
- MFR # 105695
- Zoro # G8519240
- UPC # 754473037529
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Details
Description
Lockout Tag, Front Side Legend P-2, Header No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Blue, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (25) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Yes, S, 100 PK (N2S-E-4)
- OCCUNOMIX Sweatband, Snap On Navy Individual (870-01)
- FAME FABRICS Bib Apron, F53, Burgundy (79042)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- BRADY Lockout Software, English, CD (BWRK-LOW-CD)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- BRADY Safety Tag, 2-1/2" H x 2" W, Plastic (148824)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- IDESCO SAFETY Equipment Inspection Tag, PK10 (KAT123AC)
- Brady Safety Tags & Identification