Brady

Lockout Tag, 5-3/4" H, 3" W, Paper


product price: $15.39
/pk 25, $0.62/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header Danger/Peligro
  • Material Paper
  • Write on Surface Yes
  • Height 5 3/4 in
  • Width 3 in
See all product information

Product Information

Dimensions

Height 5 3/4 in
Width 3 in
Hole Size 3/8 in
Hole Diameter 3/8 in

Details

Item Lockout Tag
Header Danger/Peligro
Legend Locked Out Do Not Operate
Material Paper
Write on Surface Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Includes (25) Nylon Ties
Grommet Material Brass
Header Legend Color White
Thickness 0.0098 in
Legend Style Text
Legend/Background Color Black/Red/White
Laminated No
Legend Color Black/Red
Shape Rectangle
Withstand Pull Force 50 lb
Tie Material Cotton
Background Color White
No. of Ties Included 25
Language English, Spanish
Signage Type Tag
Sign Out Sections Date, Fecha, Name, Nombre
Includes Ties Yes
For Location Indoor
Sign Material Paper
For Use With Lockout Tagout
Number of Printed Sides 2
Maximum Temperature 194 Degrees F
Minimum Temperature -40 Degrees F
Header Text Color White
Maximum Pull Force 18 lbf
Fastener Type Cotton String
Safety Tag Legend - Back Side No Hacer Funcionar
Sign Header Background Color Black/Red

Description

Lockout Tag, Front Side Legend Locked Out Device, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.