Lockout Tag, Danger, Paper, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133566

  • Zoro # G8519469


product price:  $15.25
/ea

Key Features

Header
Danger
Material
Paper
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133566
Zoro #
G8519469
UPC #
754473902261
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0098 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Do Not Energize This Lock/Tag May Only Be Removed By
Material
Paper
Write on Surface
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Legend Color
Black/Red
Laminated
No
No. of Ties Included
25
Header Legend Color
White
Withstand Pull Force
50 lb
Includes
(25) Nylon Ties
Shape
Rectangle
Legend Style
Text
Tie Material
Nylon
Background Color
White
Legend/Background Color
Black/Red/White
Grommet Material
Brass
Language
English
Sign Out Sections
Date, Name, Remarks
Signage Type
Tag
For Use With
Lockout Tagout
For Location
Indoor
Includes Ties
Yes
Minimum Temperature
-40 Degrees F
Sign Material
Paper
Number of Printed Sides
2
Header Text Color
White
Maximum Pull Force
18 lbf
Maximum Temperature
194 Degrees F
Fastener Type
Cotton String
Safety Tag Legend - Back Side
This Energy Source is Locked Out
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products