Zoro Homepage

Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133545

  • Zoro # G8520281


product price: $59.55
/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133545
Zoro #
G8520281
UPC #
754473900847
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0252 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Lockout Tagout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.