Shop BRADY
See all product information
Create Account
Lockout Tag, PK 25
- Mfr # 105722
- Zoro # G624301818
product price:Â
$
61.85
/pk of 25, $2.47/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Legend Color
Black
Shape
Rectangle
Header Background Color
Black/Red/White
Write-On Surface
Yes
Header
Danger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105722
- Zoro #
- G624301818
- UPC #
- 754473037796
- Country of Origin
- United States
- Legend Color
- Black
- Shape
- Rectangle
- Header Background Color
- Black/Red/White
- Write-On Surface
- Yes
- Header
- Danger
- Front Side Legend
- Danger Do Not Operate
- For Use With
- Lock Shackles
- Header Text Color
- White
- Sign Material
- Vinyl
- Mount Type
- Grommet
- Resistance Properties
- Corrosion Resistant, Dirt Resistant, Moisture Resistant, Tear Resistant
- Signage Type
- Tag
- Legend Type
- Text
- Standards
- ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
- Item
- Lockout Tag
- Language
- English
- Compatible Product Type
- Lock Shackles
Dimensions
- Overall Height
- 3 in
- Thickness
- 0.06 in
- Overall Width
- 2 in
- Hole Diameter
- 3/8 in
Description
Lockout Tag, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.