Lockout Tag, PK 25
- Mfr # 105724
- Zoro # G324301590
product price:Â
$
81.19
/pk of 25, $3.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Language
English, Spanish
Overall Height
3 in
Sign Out Sections
DEPT./DEPARTMENTO, NAME/NOMBRE
Header
Peligro; Danger
Hole Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105724
- Zoro #
- G324301590
- UPC #
- 754473037819
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Hole Diameter
- 3/8 in
- Overall Width
- 2 in
- Thickness
- 0.06 in
Details
- Language
- English, Spanish
- Sign Out Sections
- DEPT./DEPARTMENTO, NAME/NOMBRE
- Header
- Peligro; Danger
- Standards
- ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
- Header Text Color
- White
- Shape
- Rectangle
- For Use With
- Lock Shackles
- Legend Color
- Black
- Mount Type
- Grommet
- Item
- Lockout Tag
- Sign Material
- Vinyl
- Write-On Surface
- Yes
- Header Background Color
- Black/Red/White
- Legend Type
- Text
- Front Side Legend
- Danger Do Not Operate
- Signage Type
- Tag
- Compatible Product Type
- Lock Shackles
Description
Lockout Tag, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.