Tag, PK5
- Mfr # TAG-W1-SS-1.5IN
- Zoro # G423359560
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Material
Stainless Steel
Thickness
0.024 in
Minimum Service Temperature
-40 Degrees F
Number Sequence
1 to 5
Valve Tag Application
Lockout Tagout, Machinery, Pipe and Valve Marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAG-W1-SS-1.5IN
- Zoro #
- G423359560
- UPC #
- 888434643174
- Country of Origin
- United States
Dimensions
- Thickness
- 0.024 in
- Height
- 1 1/2 in
- Mounting Hole Diameter
- 0.19 in
- Width
- 1 1/2 in
Details
- Material
- Stainless Steel
- Minimum Service Temperature
- -40 Degrees F
- Number Sequence
- 1 to 5
- Item
- Tag
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Color
- Silver
- Tag Text Legend
- W1
- Character Type
- Image, Text
- Abrasion Resistant
- Yes
- Maximum Service Temperature
- 1,500 Degrees F
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend W1, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.