
Lockout Tagout Station with Locking Handle
Mfr # LC977A
Zoro # G008584493
product price: $180.99
/ea
Free Shipping & Returns
Key Features
For Lockout Type
Lockout Tagout
Legend
LOCKOUT TAGOUT STATION
Color
Red on White
Overall Height
30.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC977A
Zoro #
G008584493
UPC #
754473455606
Country of Origin
United States
Dimensions
Overall Height
30.25 in
Overall Width
15 in
Overall Depth
9.5 in
Details
Item
Lockout Station
For Lockout Type
Lockout Tagout
Legend
LOCKOUT TAGOUT STATION
Color
Red on White
Material
Steel
Description
Lockout tagout stations from Brady ensure that lockout devices are properly stored and always accessible when needed. Keep your lockout equipment centralized and secure.. Clear plastic window allows for easy viewing of contents. Lockout devices sold separately. Centralizes lockout activity needs by organizing the tools, padlocks and padlock keys in one location.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.