Shop All Safety Tags & Identification
Brady
Lockout Tool Box, Unfilled
Mfr # 105906
Zoro # G1424701
original price:
$33.59
6% off
new price: $31.31
/ea
$31.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Lockout for Safety
- Color Black, Red
- Material Polypropylene
- Height 7-13/16"
- Standards OSHA 1910.147
Product Information
- Brand Brady
- MFR # 105906
- Zoro # G1424701
- UPC # 754473008833
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Height | 7-13/16" |
Width | 16-13/64" |
Case Depth | 7 21/64 in |
Case Height | 7 13/16 in |
Case Width | 16 13/64 in |
Depth | 7-21/64" |
Details
Description
Lockout Tool Box, Material Polypropylene, Overall Depth 7.3 in, Overall Height 7.8 in, Overall Width 16.2 in, Features Nickel-Plated Steel Clasps, (2) Storage Pockets Built into Lid, Includes (1) Toolbox, Language English, Container Color Black/Red, Container Type Tool Box, Legend Lockout for Safety, Legend Type Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Jackson 138-22518 V60 Nemesis* Rx Safety Eyewear Smoke-Black 2.0 (138-22518)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22134 (TCR-22134)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- VISUAL WORKPLACE ACM 3mm, 6"x12", 1/2" Rounded Corners (15-1910-0612-601)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- BRADY Danger Tag, Locked Out Do Not Operte, PK10 (145769)
- BRADY Lockout Tool Box, Unfilled (105905)
- BRADY Group Lockout Box, Hinged, 40 Padlocks (65672)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105694)
- NMC Ladder Inspection Tag, Pk25 (RPT168)
- Brady Safety Tags & Identification