Shop All Safety Tags & Identification
Brady
Lockout Tool Box, Unfilled, Polyethylene
Mfr # LKX-TKLBOX
Zoro # G4967663
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Case Material Polyethylene
- Case Style Tool box
- Standards OSHA 1910.147
- Case Width 12 in
Product Information
- Brand Brady
- MFR # LKX-TKLBOX
- Zoro # G4967663
- UPC # 754473456245
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Case Width | 12 in |
Case Height | 4 1/2 in |
Case Depth | 6 1/2 in |
Depth | 8" |
Width | 14" |
Details
Description
Lockout Tool Box, Material Polyethylene, Overall Depth 6.5 in, Overall Height 4.5 in, Overall Width 12 in, Features Capable of Being Locked Closed, Includes Removable Organizer Tray, Language No Text, Container Color Gray, Container Type Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Double) (305401)
- SAFE-T-ALERT 65 Series Marine Carbon Monoxide Alarm 12V - Surface Moun (M-65-541)
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- BRADY Label, 25 Cards, 0 Thru 9, 1-1/2 In. H, PK25 (9713-# KIT)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (98219)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105694)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105654)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- NMC Caution Header Ez Hang Tag, Pk25 (RPTH8)
- Brady Lockout Tagout