24V AC Adapter for V6100R, V6110R, V6180 and V7000 Fixed Barcode Scanners
- Mfr # 178740
- Zoro # G123549070
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Height
1.244 in
Width
1.909 in
Voltage
100 - 240 V @ 50 - 60 Hz
Color
Black
Depth
4.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178740
- Zoro #
- G123549070
- UPC #
- 888434656365
- Country of Origin
- China
Dimensions
- Height
- 1.244 in
- Width
- 1.909 in
- Depth
- 4.53 in
Details
- Item
- AC Adapter
- Voltage
- 100 - 240 V @ 50 - 60 Hz
- Color
- Black
Description
For use with the V6100R, V6110R, V6180 and V7000 Fixed Barcode Scanners.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.