Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, Instruction, PK5, 86275

  • Mfr # 86275

  • Zoro # G3887764


product price: $13.39
/pk 5, $2.68/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86275
Zoro #
G3887764
UPC #
754473862756
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
White/Red/Black
Mounting Style
Self-adhesive
Legend
Keep Clear! Moving Machinery
Background Color
Blue, White
Legend/Background Color
Black, Red/White
Write on Surface
No
Legend Color
Black, White
Item
Machine/Equipment Label
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Self-Adhesive
Yes
Legend Style
Text
Metal Detectable
No
UV Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
ADA Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Printed Language
English
Sign Header
No Header
Sign Mounting Style
Adhesive
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep Clear! Moving Machinery
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Outdoor Life Expectancy
5 to 8 yr
Sign Mounting Location
Post, Wall
Maximum Service Temperature
230 Degrees F
Sign Material
Polyester
Chemical Resistant
Yes
Graffiti Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Header Text Color
No Header
Mirror Print
No
Abrasion Resistant
Yes
Anti-Slip Surface
No
Adhesive Type
Acrylic
Type
Safety
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Clear! Moving Machinery, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.