Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, Instruction, PK5, 86878

  • Mfr # 86878

  • Zoro # G2584102


product price: $16.19
/pk 5, $3.24/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86878
Zoro #
G2584102
UPC #
754473868789
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Lock Out Switches Before Working On Equipment
Background Color
White
Legend/Background Color
Black, Orange/White
Write on Surface
No
Metal Detectable
No
Self-Adhesive
Yes
Laminated
Yes
Item
Machine/Equipment Label
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Header Legend Color
Black
UV Resistant
No
Legend Pictogram Description
Machinery Hazard
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Number of Printed Sides
1
Legend Pictogram ID
PEQM-23
Average Outdoor Durability
5 to 8 yr
Sign Header
Warning
Outdoor Life Expectancy
5 to 8 yr
Material Properties
Flexible
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Printed Language
English
Sign Mounting Style
Adhesive
State Specific Sign
No
Glow In The Dark
No
Sign Legend
Lock Out Switches Before Working On Equipment.
Adhesive Style
Permanent
Maximum Service Temperature
230 Degrees F
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
ADA Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
No
Header Pictogram ID
PPIC-55
Sign Mounting Location
Post, Wall
Chemical Resistant
Yes
Mirror Print
No
Sign Header Background Color
Orange
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lock Out Switches Before Working On Equipment., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.