Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK
- Mfr # Z-1RDO-40PK
- Zoro # G311115421
product price:Â
$
55.19
/pk of 40, $1.38/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Round
Legend
Diesel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-1RDO-40PK
- Zoro #
- G311115421
- UPC #
- 769152879208
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Thickness
- 4.5 mil
- Height
- 1 in
- Length
- 1 inch
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Round
- Legend
- Diesel
- Legend/Background Color
- Black
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Laminated
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Printed Language
- English
- UV Resistant
- Yes
- Item
- Identification Label
- Label Type
- Peel & Stick
- Finish
- Gloss Laminate
- Features
- Ultra High-Tack Adhesive
- Product Type
- Fuel Labels- Round
- Language
- English
- Preprinted Text
- Diesel
- Label Color
- Yellow/Black
Description
Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.