Zoro Homepage

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86789

  • Mfr # 86789

  • Zoro # G9722264


product price: $13.79
/pk 5, $2.76/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86789
Zoro #
G9722264
UPC #
754473867898
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
Black/White
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Chock Wheels Before Loading or Unloading
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Laminated
Yes
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Self-Adhesive
Yes
Legend Color
black
Item
Sign
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend
Chock wheels before loading or unloading.
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Printed Language
English
Number of Printed Sides
1
Corrosion Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
230 Degrees F
ADA Compliant
No
Average Outdoor Durability
5 to 8 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Shape
Horizontal Rectangle
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Style
Adhesive
Sign Mounting Location
Post, Wall
Sign Header
Danger
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Application Temperature
0 Degrees F
Sign Header Background Color
Black, Red
Mirror Print
No
Sign Material
Polyester
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Sign Header Text Color
White
Outdoor Life Expectancy
5 to 8 yr
State Specific Sign
No
Material Properties
Flexible

Description

Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Chock wheels before loading or unloading., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.