Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86792

  • Mfr # 86792

  • Zoro # G9722255


product price: $15.15
/pk 5, $3.03/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86792
Zoro #
G9722255
UPC #
754473867928
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Machine/Equipment
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Defective Equipment
Background Color
White
Legend/Background Color
Black/Red/White
Write on Surface
No
Laminated
Yes
Self-Adhesive
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Item
Machine/Equipment Label
Header Legend Color
White
Metal Detectable
No
UV Resistant
No
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Abrasion Resistant
Yes
ADA Compliant
No
Header Pictogram ID
PPIC-61
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Sign Legend
Defective equipment.
Average Outdoor Durability
5 to 8 yr
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header Background Color
Black, Red
Sign Mounting Location
Post, Wall
Printed Language
English
Sign Legend Style
Symbol and Text
Sign Mounting Style
Adhesive
Anti-Slip Surface
No
Maximum Service Temperature
230 Degrees F
Sign Header
Danger
Minimum Application Temperature
0 Degrees F
Legend Pictogram ID
PEQM-95
Legend Pictogram Description
Broken Machinery
Chemical Resistant
Yes
Adhesive Type
Acrylic
Outdoor Life Expectancy
5 to 8 yr
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Corrosion Resistant
No
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Defective equipment., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.