Zoro Homepage

Maintenance Dept., 10 in x 14 in, Rectangle, Plastic, 132117

  • Mfr # 132117

  • Zoro # G7390323


product price: $13.99
/ea

Key Features

Legend
Maintenance Dept.
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132117
Zoro #
G7390323
UPC #
754473832469
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.059 in

Details

Item
Door Sign
Legend
Maintenance Dept.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black

Description

Door Sign, Sign Subject Matter Facility, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Maintenance Dept., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.