Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maintenance Label, 5/8in H x 1-1/2in W, PK14

  • Mfr # WOX-31

  • Zoro # G2775118


product price: $3.59
/pk 14, $0.26/ea
Sold in multiples of 2 for $7.18

Key Features

Header
Repaired By
Material
Polyester
Legend
Initials_______Date_______
Height
5/8 in
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOX-31
Zoro #
G2775118
UPC #
662820356318
Country of Origin
United States

Dimensions

Height
5/8 in
Label Width
1 1/2 in
Width
1 1/2 in
Label Height
5/8 in
Label Thickness
0.0034 in

Details

Header
Repaired By
Item
Maintenance Label
Material
Polyester
Legend
Initials_______Date_______
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Repaired
Language
English
Shape
Rectangle
Background Color
White
Legend/Background Color
Orange/White
Write on Surface
Yes
No. of Labels
14
UV Resistant
Yes
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Orange
Product Type
Inspection Label
Adhesive
Adhesive
Label Shape
Rectangle
Minimum Service Temperature
-94 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Label Color
Orange
Adhesive Material
Acrylic
Maximum Service Temperature
293 Degrees F
Label Material
Polyester
Number of Labels
14
Preprinted Legend
Repaired By
Adhesive Type
Permanent Adhesive
Label Finish
Matte

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Orange, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 14, Preprinted Legend Repaired By, Product Type Inspection Label, Subject Matter Repaired, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.