This item is Discontinued.

Brady Marking Tape, Dot, Wht, Vinyl Film, 2in. dia 121042

Marking Tape, Dot, Wht, Vinyl Film, 2in. dia (Discontinued)

  • Mfr # 121042
  • Zoro # G9387971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121042
Zoro #
G9387971
UPC #
754473704131
Country of Origin
United States

Dimensions

Width
2"
Tape Strip Length
2 in
Thickness
0.004"
Diameter
2"

Details

Item
Marking Tape
Material
vinyl
Tape Format
Die Cut - Tag
Retroreflective Grade
Not Retroreflective
Safety Tape Color
White
Die Cut Shape
Circle
Legend
No Legend
Pattern
Solid
Performance Temp.
-4 Degrees to 167 Degrees F

Description

Marking Tape, Legend No Legend, Retroreflective Grade Not Retroreflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.