This item is Discontinued.

Brady Marking Tape, Roll, 2In W, 15 ft. L 78989

Marking Tape, Roll, 2In W, 15 ft. L (Discontinued)

  • Mfr # 78989
  • Zoro # G5610141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78989
Zoro #
G5610141
UPC #
754473789893
Country of Origin
United States

Dimensions

Roll Length
15 ft
Width
2"
Thickness
0.065"

Details

Die Cut Shape
Continuous Roll
Material
vinyl
Performance Temp.
65 Degrees F
Tape Format
Continuous Roll
Pattern
Striped
Legend
No Legend
Item
Reflective Marking Tape
Retroreflective Grade
Engineer
Safety Tape Color
Orange
Glow-in-the-Dark
No

Description

Reflective Marking Tape, Legend No Legend, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.