Shop BRADY
See all product information
Create Account
Marking Tape Roll - Abrasion Resistant Vinyl, Solid Color, Yellow, 2in, 108PK
- Mfr # 58200
- Zoro # G922966450
product price:Â
$
30.39
/pk of 108, $0.28/ea
Key Features
Length
108 ft
Width
2 in
Material
Vinyl
Thickness
0.0055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58200
- Zoro #
- G922966450
- UPC #
- 754473582005
- Country of Origin
- China
- Item
- Floor Marking Tape
- Material
- Vinyl
- Safety Tape Color
- Yellow
Dimensions
- Length
- 108 ft
- Width
- 2 in
- Thickness
- 0.0055 in
Description
ToughStripe Vinyl Aisle Marking Tape makes your facility safer, more visual and more efficient by adding colorful visual indicators to aisles and passageways. Pressure sensitive rubber based adhesive sticks tightly to virtually any clean, dry surface. Good chemical, oil and water resistance. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Quick application. Can be applied using the ToughStripe Floor Tape Applicator (part number 178687).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.