Zoro Homepage

Men, 11" W x 10" H, Triangle, Plastic, 106182

  • Mfr # 106182

  • Zoro # G8605200


product price: $73.59
/ea

Key Features

Legend
Men
Sign Material
Plastic
Height
10"
Width
11"
Size
10 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106182
Zoro #
G8605200
UPC #
754473039912
Country of Origin
United States

Dimensions

Height
10"
Width
11"
Size
10 in x 11 in
Thickness
0.25 in

Details

Item
Restroom Sign
Legend
Men
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Triangle
Glow-in-the-Dark
No
Printed Language
Braille, English
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Legend Color
Blue, White
Sign Legend Text Color
Blue, White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 11 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Men, Printed Language Braille, English, Sign Shape Triangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.