This item is Discontinued.

Brady MiniMark Label Printer Tape, 3 In. W 113225

MiniMark Label Printer Tape, 3 In. W (Discontinued)

  • Mfr # 113225
  • Zoro # G5619101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113225
Zoro #
G5619101
UPC #
754473985790
Country of Origin
Mexico

Dimensions

Width
3"
Length
100 ft

Details

Printer Series Compatibility
MiniMark
Item
Label Tape Cartridge
Color
White/Red
Material
Vinyl
Labels per Roll
Continuous
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
For Use With
Brady MiniMark(R) Label Printer
Temp. Range
-40 Degrees to 180 Degrees F
Adhesive
Yes
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
Background Color
Red/White
Application
Indoor/Outdoor
Tape Material
Vinyl Film

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Vinyl, Label Type Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.