This item is Discontinued.

Brady MSDS Cabinet, 13-1/2 In. W, 4-3/4 In. D JS1

MSDS Cabinet, 13-1/2 In. W, 4-3/4 In. D (Discontinued)

  • Mfr # JS1
  • Zoro # G0317457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JS1
Zoro #
G0317457
UPC #
754473454449
Country of Origin
China

Dimensions

Depth
4-3/4"
Width
13-1/2"
Height
13-1/2"

Details

Mounting Type
Wall
Station Holder Material
Plastic
Material
polystyrene
Legend/Background Color
Red/Yellow
Background Color
Yellow
Binder Chain Included
No
Legend Color
Red
Item
Right-To-Know Cabinet
Legend
MSDS Job Site Safety Documents
Language
English
Binder Holder Type
Cabinet
Station Sign Color
Red/Yellow
Station Mounting Type
Cabinet
Portable
No

Description

Right-To-Know Cabinet, Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.