Shop All Tags
Brady
Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25
Mfr # 23200
Zoro # G4920081
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, No Text, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 076-100, PK25 (23203)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- BRADY Confined Space Entry Permits, Paper (EP1)
- SUPERIOR PARTS 9.5 x 3.5 Inch Brown Cardboard Repair Tag, PK 50 (RP1082)
- Brady Tags