NEMA Wire Marker Repositionable Vinyl 1.56in H x 0.22in W Black PK/10 Sheets, 10PK

  • Mfr # PWMC-BK

  • Zoro # G308584186


product price:  $39.35
/pk 10, $3.94/ea

Key Features

Color
Black
Material
Vinyl Cloth
Label Width
0.22 in
Label Height
1.56 in
Includes
10 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWMC-BK
Zoro #
G308584186
UPC #
662820314257
Country of Origin
United States

Dimensions

Label Width
0.22 in
Label Height
1.56 in

Details

Item
Wire Marker
Color
Black
Material
Vinyl Cloth
Includes
10 Sheets
Mounting
Repositionable Rubber
Application
Wire and Cable Labeling

Description

These refill pages are for use in Porta-Pack wire marker books, which are slim, lightweight, and easy to carry so you can always have the wire markers you need on hand. Each refill pack contains 10 pages. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.