This item is Discontinued.

Brady NFPA Label, 2 In. H, 2 In. W, PK25 59255

NFPA Label, 2 In. H, 2 In. W, PK25 (Discontinued)

  • Mfr # 59255
  • Zoro # G0163536
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59255
Zoro #
G0163536
UPC #
754473592554
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Size (WxH)
2 in x 2 in

Details

Material
Vinyl
Standards
ASTM D 2979
Subject Matter
Information
Language
English
Shape
Square
Color
Black
Mounting Style
Adhesive
Legend
NFPA Diamond
Background Color
White
Legend/Background Color
Blue, Red, Yellow, Black/White
Hazard Communication Standard
NFPA
Laminated
Yes
Self-Adhesive
Yes
Item
Label
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
NFPA Label
Adhesive
Adhesive
Package Type
Pack
Maximum Service Temperature
180 Degrees F
Adhesive Properties
Permanent Adhesive
Lamination Type
Not Laminated
Temperature Range
-40 Degrees F - 180 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Product Type NFPA Label, Standards ASTM D 2979, Width 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.